Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 12AH Battery Replacement for Sure Light 26000304 12AA + 6V Charger
Mfr # ML12-6F2CHRGR4707
Zoro # G100801467
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.82 in
- Width 5.94 in
- Depth 1.94 in
- Weight 4.06 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-6F2CHRGR4707
- Zoro # G100801467
- UPC # 635665736652
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.82 in |
Width | 5.94 in |
Depth | 1.94 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 4.06 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-6F2 6 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML12-6F2 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This is a rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, 6 Volt Charger is included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Electric Bicycle Co EV Warrior (ML18-1221141177)
- MIGHTY MAX BATTERY YTX14AH-BS Battery Replaces Polaris Sportsman 500 4X4 HO 1996-2002 (YTX14AH1235)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Permobil C500 Stander Wheelchair (ML75-12GEL357)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Gendron-Solo XLC Bariatric (ML75-12GEL179)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for SigmasTek SP6-7 (ML7-6123385)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Champion 3500/4000 Gas Generator (ML9-12NB1)
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for Minn Kota Trolling Motors (ML50-12542)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for Zoro 5EFH0 (ML10-121532019)
- MIGHTY MAX BATTERY YTX14L-BS GEL Battery Replacement for Energizer ETX14L (YTX14L-BSGEL92)
- MIGHTY MAX BATTERY 12V 15AH F2 SLA Battery Replaces Cobra CJIC550 Jump Starter (ML15-12369)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replacement for Jump n Carry JNCAIR JNC4000 (MAX3884060)
- Mighty Max Battery Sealed Lead Acid Batteries