Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 12AH Battery Replacement for R&D Batteries 5380 5614 + 6V Charger
Mfr # ML12-6F2CHRGR4675
Zoro # G700812276
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.82 in
- Width 5.94 in
- Depth 1.94 in
- Weight 4.06 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-6F2CHRGR4675
- Zoro # G700812276
- UPC # 635665736324
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.82 in |
Width | 5.94 in |
Depth | 1.94 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 4.06 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-6F2 6 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML12-6F2 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This is a rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, 6 Volt Charger is included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 1.3AH GE Simon XT ALARM REPLACEMENT BATTERY (ML1.3-621111)
- TASCO Compact Binocular, 10x Magnification, Roof Prism, 300 ft Field of View (168125)
- IKEY Panel Mount Rugged Keyboard (PM-102-FSR-USB)
- MIGHTY MAX BATTERY 12V 8Ah Alarm Battery Replaces 7Ah GE Security 60-680 - 6 Pack (ML8-12MP6124)
- MIGHTY MAX BATTERY 6 Volt 6v 4.5ah Rechargeable Deer Game Feeder Battery - 10 Pack (ML4-6MP1082542)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Schumacher DSR ProSeries PSJ-2212 Booster (ML22-12GEL38)
- MIGHTY MAX BATTERY 12V 10Ah Scooter Battery for Enduring 6 DZM 10, 6DZM10 (ML10-12539A)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Replacement Battery for ETX30L, CYIX30L-BS (YTX30L-BS19)
- MIGHTY MAX BATTERY 12 -Volt 8 Ah 135 CCA Rechargeable Sealed Lead Acid Battery (YTX9-BS)
- MIGHTY MAX BATTERY YTX12-BS Battery for Arctic Cat ATV 250 DVX250 Bombardier Vector250 (YTX12-BS203)
- ILC Replacement for Interstate Dcm0012 Battery (DCM0012 BATTERY INTERSTATE)
- Mighty Max Battery Sealed Lead Acid Batteries