Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 12AH Battery Replacement for Powersonic PS6120 + 6V Charger
Mfr # ML12-6F2CHRGR4667
Zoro # G700812443
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.82 in
- Width 5.94 in
- Depth 1.94 in
- Weight 4.06 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-6F2CHRGR4667
- Zoro # G700812443
- UPC # 635665736249
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.82 in |
Width | 5.94 in |
Depth | 1.94 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 4.06 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-6F2 6 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML12-6F2 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This is a rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, 6 Volt Charger is included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 0146-00-0069 Battery (0146-00-0069)
- EXELL BATTERY 14430 3.7V Li-Ion 650mAh Rechargeable Solar Light Battery WITH SOLDER TABS (EBLI-14430C6.5-WT_SOLAR)
- KENSINGTON W2050 Pro 1080p Auto Focus Pro Webcam, 1920 pixels x 1080 pixels, 2 Mpixels, Black (K81176WW)
- ICOM Radio Wall Charger, Charges 1 Unit (BC157S)
- MIGHTY MAX BATTERY 6V 12AH F2 UPS Battery Replaces 10Ah Douglas Guardian DG6-10F2 (ML12-6F245)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for Craftsman Black Lawn Mower (ML18-12INT96)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Adams Rite PS-LR Power Supply - 2 Pack (ML7-12MP236811304682)
- MIGHTY MAX BATTERY YTX14L-BS Battery for Harley-Davidson 1200CC XL, XLH (Sportster) 2007 (YTX14L-BS16)
- MIGHTY MAX BATTERY 12V 7.2AH Battery for Rotech E8 Control Panel + 12V Charger (ML7-12CHCOMBO2791)
- MIGHTY MAX BATTERY YTZ12S 12V 11Ah Battery For Honda 1300 ST1300 A P 2003-2012 YTZ14S (YTZ12S128)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Altronix AL30ULMR (ML7-1219111685)
- Mighty Max Battery Sealed Lead Acid Batteries