Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 12AH Battery Replacement for Peg Perego Lil Red Tractor IGED1068
Mfr # ML12-6F300939
Zoro # G500502049
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.82 in
- Width 5.94 in
- Depth 1.94 in
- Weight 4.06 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-6F300939
- Zoro # G500502049
- UPC # 759478347161
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.82 in |
Width | 5.94 in |
Depth | 1.94 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 4.06 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-6F2 6 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML12-6F2 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This is a rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Hardwired Surface Mount Alarm, Switch Activation, Gray (EAX-2500SK GRAY)
- GLOBAL INDUSTRIAL Height Adjustable Anti-Theft Mobile Laptop Computer Workstation Security Cart, Silver (695421)
- KONUS Army 7x50mm Porro Prism Binoculars (2171)
- SANOXY 2 Pack USB 3.1 Type C Male to Micro USB Female Adapter Converter Connector USB-C (SANOXY-CABLE29)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Battery for Pride Mobility Jazzy 1113 (ML35-12561)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for EV-Rider SNR2 - 4 Pack (ML22-12GELMP4664)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery For APRILIA SL Falco (2001-2003) (YTX14-BS2)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for PowerStar UB12220 40696 - 2 Pack (ML22-12GELMP2754)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for RB128, RE7-12 (ML8-1213335257)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement for Vision CP12180 (ML18-12INT295)
- ILC Replacement For Leoch, Ldc6350 (LDC6-350)
- Mighty Max Battery Sealed Lead Acid Batteries