Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 12AH Battery Replacement for Peg Perego Grinta XL Princess ED1031
Mfr # ML12-6F300936
Zoro # G800502237
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.82 in
- Width 5.94 in
- Depth 1.94 in
- Weight 4.06 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-6F300936
- Zoro # G800502237
- UPC # 759478347130
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.82 in |
Width | 5.94 in |
Depth | 1.94 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 4.06 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-6F2 6 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML12-6F2 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This is a rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORSAIR iCUE 7000X RGB Case (CC-9011226-WW)
- NOCO Power Adapter, For 56W XGC Power Adapter (XGC4)
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery for Permobil C500, C500RS, C500VS (ML75-12INT119)
- ASTATIC Noise Canceling 4-Pin CB Microphone (302-10309)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Interstate SLA0905 - 4 Pack (ML4-6MP48106100429)
- MIGHTY MAX BATTERY 12V 110AH SLA AGM Battery Replacement for Group 31 (ML110-124)
- MIGHTY MAX BATTERY NEW 12V 7AH BATTERY REPLACES UB1280 (ML7-121911111111011111107)
- MIGHTY MAX BATTERY 12V 35AH INT Battery Replaces UltraLite Scooter 340 Cruzer - 2 Pack (ML35-12INTMP2648)
- MIGHTY MAX BATTERY 6V 12AH F2 Compatible Battery for APC Back-UPS 900, BK900 UPS (ML12-6F241)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Simplex 4009 - 4 Pack (ML12-12F2MP445814185372)
- MIGHTY MAX BATTERY 6V 12AH F2 Battery Replaces Crown Embassy 6CE12, 6 CE 12, 6CE12-F2 (ML12-6F300889)
- Mighty Max Battery Sealed Lead Acid Batteries