Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 12AH Battery Replacement for DURA6-12F + 6V Charger
Mfr # ML12-6F2CHRGR4533
Zoro # G700809177
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.82 in
- Width 5.94 in
- Depth 1.94 in
- Weight 4.06 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-6F2CHRGR4533
- Zoro # G700809177
- UPC # 635665734900
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.82 in |
Width | 5.94 in |
Depth | 1.94 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 4.06 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-6F2 6 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML12-6F2 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This is a rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, 6 Volt Charger is included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BITTEL Hospitality Telephone, Analog, Wall or Desk Cream (123S-C)
- CYBERPOWER 2 X 12V/9Ah Batteries (RB1290X2)
- MOUNT-IT Mobile TV Cart for 23-55 Inch Displays (MI-1876)
- MONOPRICE 3.5mm S Plug to RCA Jack x2 Splitter (7189)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Crown 6CE5 - 10 Pack (ML4-6MP1082512429141)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Ultratech Power Products UT640 Battery - 4PK (MAX3426770)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Jump N Carry JNC105, JNC110, JNC1224 (ML22-12GEL331)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for Leoch DJW12-7.2 - 8 Pack (ML8-12MP8199140171579)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery Replacement for Deka DC27 (ML100-133027)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Leoch LP6-4.0 (ML4-645104098)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH BATTERY REPL. YUEYANG, ENDURING CB10-12 - 2 Pack (ML10-12MP2322)
- Mighty Max Battery Sealed Lead Acid Batteries