Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 12AH Battery Replacement for Air Shields Medical Ti-13 Energy Pack
Mfr # ML12-6F300974
Zoro # G500502650
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.82 in
- Width 5.94 in
- Depth 1.94 in
- Weight 4.06 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-6F300974
- Zoro # G500502650
- UPC # 759478347512
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.82 in |
Width | 5.94 in |
Depth | 1.94 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 4.06 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-6F2 6 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML12-6F2 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This is a rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Under Cabinet Folding TV Mount 13-42" TV (MI-4211)
- ILC Replacement For MODICON 990XCP98000 BATTERY (990XCP98000 BATTERY:)
- ALARM CONTROLS RT1 Kit of Receiver and 2 Transmitters (RT1)
- MONOPRICE CPU Cord Adapter, Displayport M/VGA F (5135)
- MIGHTY MAX BATTERY 12V 12Ah F2 Shredder Spartan Sport FS-102 FS105 Scooter Battery 2 Pack (ML12-12F2MP23184)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Stanley J5C09 50 Amp Jumpstarter (ML22-12GEL129)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery for Honda TRX250 Recon, ES 1997-2003 (YTX12-BS12)
- MIGHTY MAX BATTERY ML15-12 12V 15Ah F2 Scooter Bike Battery Replaces 14Ah PS-12140 F2 (ML15-12206)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH BATTERY BOOSTER PAC ES2500, SLA, VRLA RECH (ML18-1221132)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Jet Ski Aqua Sea Doo Wave Runner (YTX20L-BSGEL247)
- BATTERY CLERK AJC Batterymart SLA-7-F1 Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-V-0-191568)
- Mighty Max Battery Sealed Lead Acid Batteries