Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6 Volt 6v 4.5ah Rechargeable Deer Game Feeder Battery - 4 Pack
Mfr # ML4-6MP481061
Zoro # G300817244
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6MP481061
- Zoro # G300817244
- UPC # 730052493757
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 1.5ft (5596)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast GPS battery (PDA-337LI)
- AIPHONE Video Intercom Station Kit, ABS (JOS-1A)
- MOTOROLA Earpiece, White, Acoustic Tube (RLN4941A)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Battery Replacement for 46030 Agm Sport Battery (YTZ10S18)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V 12AH Battery Replacement for Yuasa YUAM72H4A (YTX14AHGEL168)
- MIGHTY MAX BATTERY 12V 5AH Replacement Battery for EB1250F2, ELB 1250A With 12V Charger (MAX3943123)
- MIGHTY MAX BATTERY 12V 35AH INT Replacement Battery for D35S (MAX3950368)
- MIGHTY MAX BATTERY YB16CL-B GEL 12V 19AH Battery for Yamaha All Wave Runner Models 87-08 (YB16CL-BGEL36)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery Replacement for Polaris 570 ACE, SP 15-18 (YTX14AH1273)
- MIGHTY MAX BATTERY YTX16-BS 12V 14Ah Battery Replacement for Power Source WPH16-BS (YTX16-BS88)
- Mighty Max Battery Sealed Lead Acid Batteries