Shop All Sealed Lead Acid Batteries
Mighty Max Battery
4 Volt 4.5 Ah SLA Replacement Battery for Chloride ESP2SG1A
Mfr # ML4.5-430
Zoro # G000512203
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 4 V
- Height 4.23 in
- Width 1.86 in
- Depth 1.87 in
- Weight 1.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4.5-430
- Zoro # G000512203
- UPC # 635665668441
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.23 in |
Width | 1.86 in |
Depth | 1.87 in |
Details
Voltage | 4 V |
Item | Sealed Lead Acid Battery |
Weight | 1.10 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4.5-4 4-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4.5-4 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO Waterproof 10key Touchpad Kyb (AKB-270UB)
- VENTEV Chargesync Flat USB A to Apple Lightning Cable 3.3ft, Grey (FC3-GRY256623)
- KONUS Telescope D.50/F.600 Refractor with metal tripod (1723)
- ILC Replacement for Allen Bradley 1756-batm Battery (1756-BATM BATTERY ALLEN BRADLEY)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH UPS Battery Replaces Vision CP1250, CP 1250 - 12 Pack (ML5-12MP12218108)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for Honda CRF250X CRF230F CRF150 Battery (YTX5L-BS211581)
- MIGHTY MAX BATTERY 6V 7Ah G670 GP672 ES7-6 LC-R067R2P PS-670 Battery - 2 Pack (ML7-6MP21581)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Enduring CB22-12, CB-22-12 - 2 Pack (ML22-12GELMP2627)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Rechargeable Bttry for Champion Generator 9000 7000 (ML18-122)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for Yuasa Genesis NP100-12 (MAX3962245)
- MIGHTY MAX BATTERY 12V 18AH SLA INT Replacement Battery for Jump n Carry JNC660 JNC4000 - 2PK (MAX3972224)
- Mighty Max Battery Sealed Lead Acid Batteries