Shop All Sealed Lead Acid Batteries
Mighty Max Battery
4-Volt 4.5 Ah Rechargeable Sealed Lead Acid Battery
Mfr # ML4.5-4
Zoro # G6768265
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 4 V
- Height 4.23 in
- Width 1.86 in
- Depth 1.87 in
- Weight 1.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4.5-4
- Zoro # G6768265
- UPC # 850005902379
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.23 in |
Width | 1.86 in |
Depth | 1.87 in |
Details
Voltage | 4 V |
Item | Sealed Lead Acid Battery |
Weight | 1.10 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4.5-4 4-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4.5-4 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55AH Pride Mobility Jazzy 600, 600 XL, 614, 614HD Battery - 2 Pack (ML55-12MP241062)
- MIGHTY MAX BATTERY YTX4L-BS Replacement Battery for YUAM224LB YB4L-B (YTX4L-BS11111138111111110)
- ENERGIZER Battery Charger 2Aa/Aaa (CHVCWB-2)
- ENERGIZER 2450 Lithium Coin Battery, 3 V (ECR2450BP)
- MIGHTY MAX BATTERY Y50-N18L-A3 Replacement Battery for Genuine Honda 31500-MN5-020 (MAX3947457)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Phantom Power BT-6V-5A - 3 Pack (ML4-6MP3889974372)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for SEL HYS1290 (ML9-12NB25)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Remco SLA1050 - 2 Pack (ML5-12MP2160713124241)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH Replacement for APC UPS Computer Back- Up Battery (ML10-12410112)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Jasco RB670 - 12PK (MAX3982955)
- UPG Sealed Lead Acid Battery, 12 V, 200Ah, UB4D, Auto Post Terminal, AGM Type (45972)
- Mighty Max Battery Sealed Lead Acid Batteries