Shop All Battery Chargers
Mighty Max Battery
24V 5A Jet Jazzy Power Chair Scooter Heavy Duty Battery Charger
Mfr # MAX3496964
Zoro # G509134043
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3496964
- Zoro # G509134043
- UPC # 656727486285
- Country of Origin Viet Nam
- Category Battery Chargers
Description
The Mighty Max automatic smart wheelchair battery charger comes with the round 3 pin XLR connector. The Mighty Max Charger provides an enhanced charging method that will not damage your batteries when left connected. Mighty Max 24-Volt 5 Amp charger also provides a short circuit protection, enabling the product to charge safely in most environments. Mighty Max 24-Volt 5 Amp charges 24-Volt lead acid and Gel cell type Batteries. Most common use with the following wheelchairs: Invacare, Pride Mobility, Hoveround, Freedom, DDC, Shoprider, E-Scooter Electra, Frank Mobility, Merits Health Products, Theradyne and many more. Mighty maximum 24-Volt 3 Amp charger with 3 pin XLR connector. Short circuit protection to ensure a full charged battery. Enhanced charging method to ensure the battery does not over charge. Charges both SLA and GEL cell batteries. Color LED status indication to show the operation of the charging progress.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFC INDUSTRIES Table Mounted Pole Monitor Mount (772534G)
- ZEUS BATTERY PRODUCTS 9Ah 12V F2 Sealed Lead Acid Battery (PC9-12SF2)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Compatible Battery for APC SILCON SL500KG (ML100-1286)
- MIGHTY MAX BATTERY YB16CL-B 12V 19Ah Battery for BRP SEA-DOO All Models CC 94-'07 (YB16CL-B1)
- MIGHTY MAX BATTERY 24V 2Amp Scooter Battery Charger for Go-Go Sport S73/S74 (MAX3497086)
- MIGHTY MAX BATTERY ML-AC612 SLA Battery Charger 6V/12V With Alligator Clips (MAX3497473)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for Intermec/Norand NT121 12V 2.2Ah Battery (MAX3512629)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 5Ah Trailer Breakaway Kit Battery (MAX3512663)
- MIGHTY MAX BATTERY 12V 2AMP CHARGER MAINTAINER for 12V 10AH Razor Bella Scooter Battery (MAX3497434)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V Ultratech Power Products Battery (MAX3512719)
- BYTECH Bytech BYCS03100GD 3 USB Port Charging Station - Gold (BYCS03100GD)
- Mighty Max Battery Battery Chargers