Shop All Battery Chargers
Mighty Max Battery
24V 3Amp Battery for Soneil Scooter/Electric Wheelchair Charger
Mfr # MAX3497076
Zoro # G809133784
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3497076
- Zoro # G809133784
- UPC # 730052336443
- Country of Origin Viet Nam
- Category Battery Chargers
Description
The Mighty Max 3 stage automatic smart wheelchair battery charger comes with the round 3 pin XLR connector. The Mighty Max Charger provides an enhanced charging method that will not damage your batteries when left connected. Mighty Max 24-Volt 3 Amp charger also provides a short circuit protection, enabling the product to charge safely in most environments. Most common use with the following wheelchairs: Invacare, Pride Mobility, Hoveround, Freedom, DDC, Shoprider, E-Scooter Electra, Frank Mobility, Merits Health Products, Theradyne and many more. Mighty maximum 24-Volt 3 Amp charger with 3 pin XLR connector. 3 stage charging method ensuring full charge, avoiding over-charging. Float charge to ensure the batteries life. Temperature/short circuit protection. Dual color LED - showing operation of charging progress.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSTRIPE Prostripe 3/16 In X 150Ft Elite Silver/Black Pinstripe (74802) (R41130)
- FEDCO BATTERIES FedCo Batteries Compatible with Panasonic BR-2-3ASSP 3.0V 1200mAh 2-3 A Size Lithium Cell For Consumer And Industrial Applications (BR-2/3ASSP)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replaces Can-Am 1000 Commander 2011-2012 (ML18-12GEL623)
- ILC Replacement for Hearing AID Za13 Battery (ZA13 BATTERY HEARING AID)
- MIGHTY MAX BATTERY 18 Volt 2 Amp SLA Battery Charger and Maintainer (MAX3816988)
- MIGHTY MAX BATTERY 24V 5A EVA Medical Universal Scooter Power Wheelchair Battery Charger (MAX3496827)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Battery Charger for Mule 6GC-026J SLA Battery (MAX3497521)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 6V 7AH Technacell EP665 Battery (MAX3497496)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 2.2Ah Ademco/Adi PS1220 Battery (MAX3512638)
- MIGHTY MAX BATTERY 24 Volt 8 Amp Charger For BATC8, 4C24080A, C12-005-00800 (MAX3496987)
- MOTOROLA Multi Unit Charger, 6 Unit, 110 to 240VAC (PMLN6588A)
- Mighty Max Battery Battery Chargers