Shop All Battery Chargers
Mighty Max Battery
24V 2A Razor Ground Force Go Kart Mini Chopper Scooter Battery Charger
Mfr # MAX3497107
Zoro # G409133719
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3497107
- Zoro # G409133719
- UPC # 730052372175
- Country of Origin Viet Nam
- Category Battery Chargers
Description
The Mighty Max 3 stage automatic smart wheelchair battery charger comes with the round 3 pin XLR connector. The Mighty Max Charger provides an enhanced charging method that will not damage your batteries when left connected. Mighty Max 24V 2A charger also provides a short circuit protection, enabling the product to charge safely in most environments. Most common use with the following wheelchairs: Invacare, Pride Mobility, Hoveround, Freedom, DDC, Shoprider, E-Scooter Electra, Frank Mobility, Merits Health Products, Theradyne and many more. Mighty Max 24 Volt 2 Amp charger with 3 pin XLR connector. 3 stage charging method ensuring full charge, avoiding over-charging. Float charge to ensure the batteries life. Temperature/short circuit protection. Dual color LED - showing operation of charging progress.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCOUNT TWO-WAY RADIO RCA Police Style Speaker Mic with Screw in Connector, Waterproof (SM311WP-X03S)
- PANDUIT Mini-Com F-Type Coupler, White (CMFWH)
- GREENLEE Slug-Splitter Sc Knockout (745M-25.4)
- ULTRALAST Replacement Battery for AT&T E1937B Cordless Phone (BATT-27910)
- MIGHTY MAX BATTERY 24 Volt 8 Amp Charger For BATC8, 4C24080A, C12-005-00800 (MAX3496987)
- MIGHTY MAX BATTERY 12V Solar Charger for 12V Digital Security Power864 Option 2 Battery (MAX3512829)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 5Ah APC BackUPS Office 350 Battery (MAX3512667)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for Trailer Break Away Kit 12V 5Ah Battery (MAX3497574)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for Deltec 750 12V Battery (MAX3497587)
- MIGHTY MAX BATTERY 24V 5Amp Merits P31311 Cypress Power Chair 3 Stage XLR Charger (MAX3496901)
- DANTONA Charger, F037-015-W (F037-015-W)
- Mighty Max Battery Battery Chargers