Shop All Battery Chargers
Mighty Max Battery
24 Volt 8 Amp Charger For MK Electric Mobility Scooter, Wheelchair
Mfr # MAX3496975
Zoro # G609134028
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # MAX3496975
- Zoro # G609134028
- UPC # 759478321437
- Country of Origin Viet Nam
- Category Battery Chargers
Description
The Mighty Max automatic smart wheelchair battery charger comes with the round 3 pin XLR connector. The Mighty Max Charger provides an enhanced charging method that will not damage your batteries when left connected. Mighty Max 24-Volt 8 Amp charger also provides a short circuit protection, enabling the product to charge safely in most environments. Mighty Max 24-Volt 8 Amp charges 24-Volt lead acid and Gel cell type Batteries. Most common use with the following wheelchairs: Invacare, Pride Mobility, Hoveround, Freedom, DDC, Shoprider, E-Scooter Electra, Frank Mobility, Merits Health Products, Theradyne and many more. Mighty maximum 24 Volt 8 Amp charger with 3 pin XLR connector. Short circuit protection to ensure a full charged battery. Enhanced charging method to ensure the battery does not over charge. Charges both SLA and GEL cell batteries. Color LED status indication to show the operation of the charging progress.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER POWER SUPPLY Super Power Supply 010-SPS-18162 AC-DC Adapter Charger Cord (010-SPS-18162)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Ritar RT645 + 6V Charger (ML4-6CHRGR129)
- SANOXY 1ft HDMI Panel-Mount Male to Female Extension Cable with Ethernet (CBL-LDR-HM112-1201)
- TYCON SYSTEMS 24V 18W Rev Voltage Poe Inserter, Current Ind (TP-POE-24iR-CI)
- MIGHTY MAX BATTERY 12V 2AMP CHARGER MAINTAINER for 12V 5A Exide POWERWARE 1000K Battery (MAX3497147)
- MIGHTY MAX BATTERY 12V 4AMP CHARGER MAINTAINER for 12AH APC BACKUPS 650M Battery (MAX3514098)
- MIGHTY MAX BATTERY 24V 5Amp Merits P31311 Cypress Power Chair 3 Stage XLR Charger (MAX3496901)
- MIGHTY MAX BATTERY 12V 2A CHARGER-MAINTAINER for 12V 10AH Emergency Exit Lighting Battery (MAX3497432)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 6V 4.5Ah Garden Leaf Blower Battery (MAX3497478)
- MIGHTY MAX BATTERY 12V 4AMP CHARGER MAINTAINER for 12V Peg Perego DMU12-12 Battery (MAX3513788)
- TYCON SYSTEMS 48V 900W Lead Acid AGM Battery Charger (TP-BC48-900)
- Mighty Max Battery Battery Chargers