Shop All Battery Chargers
Mighty Max Battery
24 Volt 8 Amp Charger For Invacare Pronto M91 with SureStep
Mfr # MAX3497016
Zoro # G109134030
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3497016
- Zoro # G109134030
- UPC # 82481409091
- Country of Origin Viet Nam
- Category Battery Chargers
Description
The Mighty Max automatic smart wheelchair battery charger comes with the round 3 pin XLR connector. The Mighty Max Charger provides an enhanced charging method that will not damage your batteries when left connected. Mighty Max 24-Volt 8 Amp charger also provides a short circuit protection, enabling the product to charge safely in most environments. Mighty Max 24-Volt 8 Amp charges 24-Volt lead acid and Gel cell type Batteries. Most common use with the following wheelchairs: Invacare, Pride Mobility, Hoveround, Freedom, DDC, Shoprider, E-Scooter Electra, Frank Mobility, Merits Health Products, Theradyne and many more. Mighty maximum 24 Volt 8 Amp charger with 3 pin XLR connector. Short circuit protection to ensure a full charged battery. Enhanced charging method to ensure the battery does not over charge. Charges both SLA and GEL cell batteries. Color LED status indication to show the operation of the charging progress.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for HP Hewlett Packard 607763-001 Battery (607763-001 BATTERY HP HEWLETT PACKARD)
- GARMIN inReach Mini 2, Black (010-02602-01)
- MICRON (2X16Gb) 32Gb Kit - Ddr4-2400 Dual Ranked Non-Ecc Pc4-19200 (CT2K16G4DFD824A)
- MIGHTY MAX BATTERY 12V 9Ah Compatible for APC Back-UPS XS1500 RBC109 PS-1290 - 4 Pack (ML9-12MP4915178)
- MIGHTY MAX BATTERY 12V 4AMP CHARGER MAINTAINER for 12V 18AH e-Boarder Scooter Battery (MAX3513814)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 6V 4.5Ah Garden Leaf Blower Battery (MAX3497478)
- MIGHTY MAX BATTERY 12V 4AMP CHARGER MAINTAINER for 12V Peg Perego DMU12-12 Battery (MAX3513788)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 6V 4.5AH SL Waber UPSTART Battery (MAX3497489)
- MIGHTY MAX BATTERY 100 Watt 12 Volt Waterproof Polycrystalline Solar Panel Charger (MAX3526128)
- MIGHTY MAX BATTERY 24V 5A Merits Power Wheelchair Smart Battery Charger (MAX3496942)
- MIGHTY MAX BATTERY 24 Volt 2A 3 Stage Automatic Charger/Maintainer 24BC2000TU-1 - 71703 (MAX3497078)
- Mighty Max Battery Battery Chargers