Shop All Battery Chargers
Mighty Max Battery
18 Volt 2 Amp SLA Battery Charger and Maintainer
Mfr # MAX3816988
Zoro # G509133060
product price: $19.99
/ea
$19.99
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
- Brand Mighty Max Battery
- MFR # MAX3816988
- Zoro # G509133060
- UPC # 730052716375
- Country of Origin Viet Nam
- Category Battery Chargers
Description
The Mighty Max 3 stage automatic smart battery charger comes with the round 3 pin XLR connector. The Mighty Max Charger provides an enhanced charging method that will not damage your batteries when left connected. Mighty Max 18-Volt 2 Amp charger also provides a short circuit protection, enabling the product to charge safely in most environments. Mighty maximum 18 Volt 2 Amp charger with 3 pin XLR connector. 3 stage charging method ensuring full charge, avoiding over-charging. Float charge to ensure the batteries life. Temperature/short circuit protection. Dual color LED - showing operation of charging progress.
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
- MAXELL Silver Oxide Watch Battery SR716SW Low Drain Replace 315 SR67, PK 5 (SR716SW)
- VITEK Camera, Dome, Motorized Varifocal Lens (VTD-THD2RMS)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Interstate DCM0100 (ML100-12GEL11)
- CMPLE CMPLE 320-N Component Video Cable 3-RCA Gold HDTV RGB YPbPr -25 FT (320-N)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 6V 4.5AH Exit Sign Battery (MAX3497486)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 7Ah Casil CA1270 Battery (MAX3512723)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 6V 4.5Ah Garden Leaf Blower Battery (MAX3497478)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 5Ah Acme Security SDC602 Battery (MAX3512673)
- MIGHTY MAX BATTERY 24 Volt 8 Amp Charger For MK Electric Mobility Scooter, Wheelchair (MAX3496975)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Battery Charger for 6V ADT Security 4520610 Battery (MAX3497539)
- MIGHTY MAX BATTERY ML-AC612 SLA Battery Charger 6V/12V With Alligator Clips (MAX3497473)
- Mighty Max Battery Battery Chargers