Shop All Specialty Rechargeable Batteries
Mighty Max Battery
14.4v NICD 2000MAH Replacement Battery for Roomba 400 Series
Mfr # MAX3469600
Zoro # G609152282
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3469600
- Zoro # G609152282
- UPC # 785123691457
- Country of Origin Viet Nam
- Category Specialty Rechargeable Batteries
Description
he ML-RMB400 Replacement Battery by Mighty Max is Designed for iRobot Roomba APS 400 Series, Its an Ni-Cd Rechargeable battery that keeps Roomba running at peak performance, cleaning up your room in a single charge. ML-RMB400 can be charged or discharged as needed without loss of capacity. The ML-RMB400 battery is fully compatible with all Roomba FloorVac models: iRobot Roomba 400 Series, Discovery Series, Create Models and Dirt Dog Models. 14.4-Volt 2.0 AH NiCD Battery. Mighty maximum batteries are made with the highest quality materials. Compatible with iRobot models: iRobot Discovery series iRobot dirt dog models. Battery is fully compatible with all Roomba FloorVac models.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22Ah Baoshi 6-DZM-20 6DZM20 Scooter Bike Sealed Battery - 4 Pack (ML22-12MP4164)
- MIDLAND RADIO Battery Pack, Black, 6V, 700Ah Cap., PK2 (AVP17)
- ILC Replacement for Norelco 3605x (3605X NORELCO)
- MIGHTY MAX BATTERY 12V 18AH Sealed Lead Acid Battery Replacement For FM12180 (ML18-1221141161)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery Compatible with Sok SK12V100 - 2PK (MAX3988507)
- MIGHTY MAX BATTERY 12V 75AH Lithium Replacement Battery compatible with Quantum Q6 Edge HD - 2PK (MAX4008950)
- MIGHTY MAX BATTERY 12V 10AH Lithium Replacement Battery for ExpertPower EXP1270, EXP1272 (MAX3917992)
- MIGHTY MAX BATTERY 14.4V Vacuum Battery For iRobot Roomba 500 510 530 570 580 550 (MAX3471803)
- MIGHTY MAX BATTERY YTX4L-BS Lithium Battery Replacement for Polaris Sportsman 90CC 01-02 (MAX3879228)
- MIGHTY MAX BATTERY 9.6V 2000mAh NiMH BATTERY FOR TONKA RICOCHET RC CAR With SMART CHARGER (MAX3440656)
- MOTOMAN Battery 3.6V 7800Mah (142198-3)
- Mighty Max Battery Specialty Rechargeable Batteries