Shop All Specialty Rechargeable Batteries
Mighty Max Battery
14.4V BATTERY for iRobot Roomba R3 500 600 700 760 780 APS
Mfr # MAX3471813
Zoro # G109151877
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3471813
- Zoro # G109151877
- UPC # 785123691747
- Country of Origin Viet Nam
- Category Specialty Rechargeable Batteries
Description
The ML-RMB500 battery is fully compatible with all Roomba 500, 600, and 700 series. Mighty Max ML-RMB500 Brand new Battery Pack which is compatible with iRobot Roomba Advanced Power System APS Battery. ML-RMB500 replaces the original iRobot Roomba 80501 battery. ML-RMB500 is an Ni-Cd Rechargeable battery that keeps Roomba running at peak performance, cleaning up your room in a single charge. ML-RMB500 can be charged or discharged as needed without loss of capacity. Easy to charge and connect APS battery compatible with all Roomba FloorVac models. Replacement battery for iRobot Roomba 500 600 700 series vacuum cleaner. 14.4V 2.0AH NiCD battery. Mighty maximum batteries are made with the highest quality materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Speaker, Rock, 6 1/2 In, Granite (SPRK65CGT)
- ROCSTOR Usb-C To Hdmi Adapter - Usb Type-C To (Y10C129-B1)
- MONOPRICE HDMI Cable, High Speed, Blue, 10ft., 28AWG (3959)
- CETIS Hospitality Speakerphone, Ash (Aegis-3S-08 (AS))
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery Compatible with Powerware N750 Cabinet - 2PK (MAX3988260)
- MIGHTY MAX BATTERY 9.6V 2000Mah NiMh Battery For Solarity , MAC Mentor PRO With Smart Charger (MAX3440638)
- MIGHTY MAX BATTERY 14.4V Battery for iRobot Roomba FloorVac 400 418 Series (MAX3471769)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery Compatible with Scooter Wheelchair - 2PK (MAX3988144)
- MIGHTY MAX BATTERY 14.4V NiCD Battery For iRobot Roomba 500 600 700 Series (MAX3471810)
- MIGHTY MAX BATTERY 14.4v NICD 2000MAH Replacement Battery for Roomba 400 Series (MAX3469600)
- ILC Replacement for Datalogic 5-2389 Battery (5-2389 BATTERY DATALOGIC)
- Mighty Max Battery Specialty Rechargeable Batteries