Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V12AH F2 Battery Replacement for Ezip 900CD Series
Mfr # ML12-12F22354
Zoro # G400501272
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4 in
- Width 5.94 in
- Depth 3.88 in
- Weight 8.38 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-12F22354
- Zoro # G400501272
- UPC # 785123642015
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4 in |
Width | 5.94 in |
Depth | 3.88 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.38 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-12 12 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Duracell Px625a (PX625A DURACELL)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (UL958)
- TRILOGY Remote Control Keyfob (RR-1BUTTON)
- DURABLE OFFICE PRODUCTS Tablet Holder Wall/Cabinet Mount (893523)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery replaces ep1234w - 2 Pack (ML9-12MP25112426)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replaces Interstate BSL1104, BSL 1104, DCM0012 (ML10-121531890)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replaces Kawasaki 620 Mule 4010 4x4 (CN) 17-18 (YTX20L-BSGEL487)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Eaton PWHR12280W4FR (ML75-12GEL348)
- MIGHTY MAX BATTERY Sunbright 6-FM-7.0 Sealed Lead-acid Battery 12 Volt / 7 Ah - 8 Pack (ML7-12MP8311)
- MIGHTY MAX BATTERY Sunbright 6-FM-7.0 Sealed Lead-acid Battery 12 Volt / 7 Ah - 6 Pack (ML7-12MP6361737)
- BATTERY CLERK AJC® Deka 8G30H 12V 100Ah Sealed Lead Acid Battery (DEKA-8G30H)
- Mighty Max Battery Sealed Lead Acid Batteries