Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V10AH SLA Battery Replacement for NeverPump Bak-Pak Sprayer
Mfr # ML10-121535
Zoro # G7562268
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.61 in
- Width 5.94 in
- Depth 2.56 in
- Weight 7.28 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML10-121535
- Zoro # G7562268
- UPC # 785123643845
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.61 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.28 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML10-12 12 Volt 10 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA 5Port Entry-Level Unmgd Swtch, 5 Fast TpPorts, -10 To 60°C, Eds-2005-El (EDS-2005-EL)
- ILC Replacement for Artex ELT 110-4 Battery (ELT 110-4)
- TP-LINK Wireless Access Point (EAP610-Outdoor)
- ENERGIZER Industrial D Alkaline Battery, 1.5V DC, 12 Pack (EN95)
- MIGHTY MAX BATTERY 12V 12Ah Compatible for BP1000-APC BackUPS Pro 1100VA BP1100 - 4 Pack (ML12-12F2MP44581411)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for DURDC12-35J (MAX3943872)
- MIGHTY MAX BATTERY 12V 35AH Battery Replacement for Interstate SLA1155, SLA1156 - 2 Pack (ML35-12MP2569155161105292)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for SOLAR ENERGY STORAGE (ML35-12GEL82)
- MIGHTY MAX BATTERY 12V 10AH Battery Replaces Neuton CE6 Cordless Electric Mower - 2 Pack (ML10-12MP2311913846385)
- MIGHTY MAX BATTERY Ml18-12 - 12 Volt 18AH F2 SLA Battery - Pack 2 (ML18-12F2MP2128)
- MIGHTY MAX BATTERY YB16CL-B GEL 12V 19Ah Battery for YAMAHA Wave Runner All CC 87-'09 (YB16CL-BGEL5)
- Mighty Max Battery Sealed Lead Acid Batteries