Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V10AH Battery Replaces Powerland 10000W Portable Generator - 4 Pack
Mfr # ML10-12MP4210711973325
Zoro # G300809638
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.61 in
- Width 5.94 in
- Depth 2.56 in
- Weight 7.28 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML10-12MP4210711973325
- Zoro # G300809638
- UPC # 635665820528
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.61 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.28 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML10-12 12 Volt 10 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 4 Pack
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12V MAX* Oil-Resistant 3.0Ah Battery (DCB124G)
- GPX CD Player and Boombox (BC232R)
- PYLE Portable Pa Speaker Amplifier&Mic.Sys. (PWMA1216BM)
- ILB GOLD Camera Battery, Replacement For Nikon, D7500 Charger (D7500 CHARGER)
- MIGHTY MAX BATTERY YT12B-4 GEL 12V 10Ah Battery Replacement for Scorpion YT12B-4 (YT12B-4GEL67)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for iPA76A (MAX3948933)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replaces Yuasa Multi-Use Yumicron YUAM229AY (YB9A-A24)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for RT12220 (ML18-12INT579)
- MIGHTY MAX BATTERY 12V 15AH F2 Replaces E-Scooter 36V System Watt Comp - 3 Pack (ML15-12MP3681311838)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Replacement Battery for Honda CB750 K RC01 1980 (MAX3951630)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replacement Battery for SH4.5-12, SH 4.5-12 - 4 Pack (ML5-12MP4184209)
- Mighty Max Battery Sealed Lead Acid Batteries