Shop All Battery Chargers
Mighty Max Battery
12V Solar Panel Charger for Scooter SPS500AT 12V 7Ah Battery
Mfr # MAX3512764
Zoro # G209134299
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # MAX3512764
- Zoro # G209134299
- UPC # 730052485424
- Country of Origin Viet Nam
- Category Battery Chargers
Description
Mighty Max 12 Volt Solar Panel Charger with Alligator Clips is specially designed to handle any adventure. Its waterproof, rustproof and dustproof design make it readily available for any storm Mother Nature brings. Protected from the rain, dust, salt air, and solar radiation makes this UV proof polycarbonate case the mightiest solar panel for your camping trips, RV, deer feeder, marine boats and yachts. Recharging and maintaining your rechargeable batteries to keep you on the road or afloat at sea. Mighty Max 12 Volt Solar Panel Charger is equipped with a single crystal high grade solar cell and a durable fiberglass board. Its portable design allows for wall mounting, mounting on the ground, use without stands, and adjustable angles making it light weight, easy to install and completely maintenance-free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Excel 261 Lawn Tractor and Mower (ML-U1-CCA259)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Panasonic LC-R064R5P, LC-R064R2P (ML4-645103858)
- MOXA Arm-Based Wireless-Enabled Din-Rail Indust. Computer, Uc-8220-T-Lx-Us-S (UC-8220-T-LX-US-S)
- JBL Flip 6 Waterproof Bluetooth Speaker, Blue (JBLFLIP6BLUAM)
- MIGHTY MAX BATTERY ML-AC612 SLA BATTERY CHARGER for 6V / 12V - ALLIGATOR CLIPS (MAX3497471)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 5Ah Acme Security SDC602 Battery (MAX3512673)
- MIGHTY MAX BATTERY 24V 5A Jet Jazzy Power Chair Scooter Heavy Duty Battery Charger (MAX3496964)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for Trailer Break Away Kit 12V 5Ah Battery (MAX3497574)
- MIGHTY MAX BATTERY 24V 5A Merits Power Wheelchair Smart Battery Charger (MAX3496942)
- MIGHTY MAX BATTERY 12V 2 AMP CHARGER MAINTAINER for 12V 7AH OneAC ON600XRA Battery (MAX3497255)
- ILC Replacement For QUICK CHARGE QP3625 (QP3625)
- Mighty Max Battery Battery Chargers