Shop All Battery Chargers
Mighty Max Battery
12V Solar Panel Charger for Intermec/Norand NT121 12V 2.2Ah Battery
Mfr # MAX3512629
Zoro # G809134163
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3512629
- Zoro # G809134163
- UPC # 730052479614
- Country of Origin Viet Nam
- Category Battery Chargers
Description
Mighty Max 12 Volt Solar Panel Charger with Alligator Clips is specially designed to handle any adventure. Its waterproof, rustproof and dustproof design make it readily available for any storm Mother Nature brings. Protected from the rain, dust, salt air, and solar radiation makes this UV proof polycarbonate case the mightiest solar panel for your camping trips, RV, deer feeder, marine boats and yachts. Recharging and maintaining your rechargeable batteries to keep you on the road or afloat at sea. Mighty Max 12 Volt Solar Panel Charger is equipped with a single crystal high grade solar cell and a durable fiberglass board. Its portable design allows for wall mounting, mounting on the ground, use without stands, and adjustable angles making it light weight, easy to install and completely maintenance-free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12 Volt 75 Ah Rechargeable Sealed Lead Acid Battery (ML75-12)
- TRIPP LITE USB Adapter, PS/2, Keyboard, Mouse (B015-000)
- EDGE MEMORY X7K8W 3.5 Dell 14G Tray R740 R540 R440 C6420 T440 T340 (PE255954)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 25ft (3594)
- MIGHTY MAX BATTERY 12V 1Amp SLA Battery Charger Maintainer compatible with Panasonic LC-R123R4P (MAX3488183)
- MIGHTY MAX BATTERY 24 Volt 8 Amp Charger For Invacare Pronto M91 with SureStep (MAX3497016)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for APC BK500MC 12V 8Ah SLA Battery (MAX3512816)
- MIGHTY MAX BATTERY 12 Volt 1 Amp SLA Battery Charger and Maintainer (MAX3480355)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for Trailer Break Away Kit 12V 5Ah Battery (MAX3497574)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 12V 5Ah Securitron MAGNALOCKS Battery (MAX3497561)
- MIGHTY MAX BATTERY 12V 2A CHARGER MAINTAINER for 12V 5A China Storage HR1221WF2 Battery (MAX3497126)
- Mighty Max Battery Battery Chargers