Shop All Battery Chargers
Mighty Max Battery
12V Solar Panel Charger for BACKUP ALARM TOYS LIGHTS 12V 8Ah Battery
Mfr # MAX3512810
Zoro # G209134169
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # MAX3512810
- Zoro # G209134169
- UPC # 730052477368
- Country of Origin Viet Nam
- Category Battery Chargers
Description
Mighty Max 12 Volt Solar Panel Charger with Alligator Clips is specially designed to handle any adventure. Its waterproof, rustproof and dustproof design make it readily available for any storm Mother Nature brings. Protected from the rain, dust, salt air, and solar radiation makes this UV proof polycarbonate case the mightiest solar panel for your camping trips, RV, deer feeder, marine boats and yachts. Recharging and maintaining your rechargeable batteries to keep you on the road or afloat at sea. Mighty Max 12 Volt Solar Panel Charger is equipped with a single crystal high grade solar cell and a durable fiberglass board. Its portable design allows for wall mounting, mounting on the ground, use without stands, and adjustable angles making it light weight, easy to install and completely maintenance-free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK IP Bullet Camera, Fixed Lens, 8MP (VTC-TNB8RFEA-2)
- LOGITECH M220 SILENT Wrls Mouse Blk (910-006127)
- ILC Replacement for Renata Cr2477n (CR2477N RENATA)
- VERBATIM Silent Wireless Blue LED Mouse, 2.4 GHz/32.8 ft, Left/Right, Graphite (99769)
- MIGHTY MAX BATTERY 12V 4AMP CHARGER MAINTAINER for 12V 18AH e-Boarder Scooter Battery (MAX3513814)
- MIGHTY MAX BATTERY 12V Solar Charger for 12V 7Ah Invivo Research 1500 OMEGA 5000 Battery (MAX3512738)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Battery Charger for 6V ADT Security 4520610 Battery (MAX3497539)
- MIGHTY MAX BATTERY 24V 5Amp Charger for Activecare Prowler 3310, 3410 3 Stage Automatic (MAX3496842)
- MIGHTY MAX BATTERY ML-AC612 SLA Battery Charger 6V/12V With Alligator Clips (MAX3497473)
- MIGHTY MAX BATTERY 12V 2A CHARGER MAINTAINER compatible with 12V 7AH Panasonic LC-R127R2P1 (MAX3497217)
- NITECORE UCN4 PRO Dual-Slot USB QuickCharge 2.0 Charger for Canon LP-E4 & LP-E4N Camera Batteries (UCN4)
- Mighty Max Battery Battery Chargers