Shop All Battery Chargers
Mighty Max Battery
12V Solar Panel Charger for Ademco PWPS1270 12V 7Ah Battery
Mfr # MAX3512774
Zoro # G609134226
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3512774
- Zoro # G609134226
- UPC # 730052481891
- Country of Origin Viet Nam
- Category Battery Chargers
Description
Mighty Max 12 Volt Solar Panel Charger with Alligator Clips is specially designed to handle any adventure. Its waterproof, rustproof and dustproof design make it readily available for any storm Mother Nature brings. Protected from the rain, dust, salt air, and solar radiation makes this UV proof polycarbonate case the mightiest solar panel for your camping trips, RV, deer feeder, marine boats and yachts. Recharging and maintaining your rechargeable batteries to keep you on the road or afloat at sea. Mighty Max 12 Volt Solar Panel Charger is equipped with a single crystal high grade solar cell and a durable fiberglass board. Its portable design allows for wall mounting, mounting on the ground, use without stands, and adjustable angles making it light weight, easy to install and completely maintenance-free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Flat Screen Wall Box, Wall-Mount, Steel (EFSB2)
- ZORO SELECT Flat Neck Cord and Reel, Black (2XKJ9)
- UBIQUITI NETWORKS COMMERCIAL Bullet2 AirMax MIMO CPE, BULLETM2HPUS (BulletM2-HP(US))
- K2 ENERGY 12V 22Ah K2B12V22EB Lithium Iron Phosphate Battery with BMS (K2B12V22EB)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 12V 2.2Ah Clary NP1.9-12 SLA Battery (MAX3497543)
- MIGHTY MAX BATTERY 12V Solar Charger for 12V GS PORTALC PE12V4.5F1 PX12050SHR Battery (MAX3512669)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 7Ah Merich 400 Battery (MAX3512757)
- MIGHTY MAX BATTERY 100Watt Solar Panel 12V Poly Battery Charger for Charging Off-Grid Solar Power Applications (MAX3990090)
- MIGHTY MAX BATTERY 24V 2Amp Scooter Battery Charger for Go-Go Sport S73/S74 (MAX3497086)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for APC BackUPS Office 350 12V 5Ah Battery (MAX3497580)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 2.2Ah Ademco/Adi PS1220 Battery (MAX3512638)
- Mighty Max Battery Battery Chargers