Shop All Battery Chargers
Mighty Max Battery
12V Solar Panel Charger for 12V Clary Corporation PC1240 Battery
Mfr # MAX3512635
Zoro # G609134141
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # MAX3512635
- Zoro # G609134141
- UPC # 730052481198
- Country of Origin Viet Nam
- Category Battery Chargers
Description
Mighty Max 12 Volt Solar Panel Charger with Alligator Clips is specially designed to handle any adventure. Its waterproof, rustproof and dustproof design make it readily available for any storm Mother Nature brings. Protected from the rain, dust, salt air, and solar radiation makes this UV proof polycarbonate case the mightiest solar panel for your camping trips, RV, deer feeder, marine boats and yachts. Recharging and maintaining your rechargeable batteries to keep you on the road or afloat at sea. Mighty Max 12 Volt Solar Panel Charger is equipped with a single crystal high grade solar cell and a durable fiberglass board. Its portable design allows for wall mounting, mounting on the ground, use without stands, and adjustable angles making it light weight, easy to install and completely maintenance-free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY RGB Gaming Mice Mouse DPI USB Flowing Backlit Light Wired PC Laptop Compute - White (WP-254821619943-MS-WE)
- MOTOROLA Microphone, 27" L, Plastic (PMMN4075A)
- PYLE 3'' 100 Watt Black Mini Cube Bookshelf Speaker In Black (Pair) (PCB3BK)
- DPI Port Wireless Speaker (ISB07B)
- MIGHTY MAX BATTERY 24 Volt 8 Amp Charger For Invacare Pronto M91 with SureStep (MAX3497016)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for Trailer Break Away Kit 12V 5Ah Battery (MAX3497574)
- MIGHTY MAX BATTERY 24V 3Amp Bruno Thunder 37 Scooter Battery Charger (MAX3497047)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 6V 4.5Ah Garden Leaf Blower Battery (MAX3497478)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 6V 7AH Technacell EP665 Battery (MAX3497496)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 3.4Ah Toy Car Play Mobile Battery (MAX3512650)
- MIDTRONICS Ir Printer W/Charge For Micro 500700Es1000 Units (A087)
- Mighty Max Battery Battery Chargers