Shop All Battery Chargers
Mighty Max Battery
12V Solar Panel Charger for 12V Alarm, Medical or Genesis Batttery
Mfr # MAX3512656
Zoro # G209134176
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # MAX3512656
- Zoro # G209134176
- UPC # 730052488487
- Country of Origin Viet Nam
- Category Battery Chargers
Description
Mighty Max 12 Volt Solar Panel Charger with Alligator Clips is specially designed to handle any adventure. Its waterproof, rustproof and dustproof design make it readily available for any storm Mother Nature brings. Protected from the rain, dust, salt air, and solar radiation makes this UV proof polycarbonate case the mightiest solar panel for your camping trips, RV, deer feeder, marine boats and yachts. Recharging and maintaining your rechargeable batteries to keep you on the road or afloat at sea. Mighty Max 12 Volt Solar Panel Charger is equipped with a single crystal high grade solar cell and a durable fiberglass board. Its portable design allows for wall mounting, mounting on the ground, use without stands, and adjustable angles making it light weight, easy to install and completely maintenance-free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Chromebooks Laptops and iPad Tablets Charging Cabinet, 16-Device Capacity (670051)
- BATTERY CLERK AJC® Power Patrol SLA1056 Sealed Lead Acid - AGM - VRLA Battery (SLA1056-Power-Patrol-12V-5.5Ah-SLA)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR022-006)
- NEC Digital 12-Button Telephone - Black (NEC-BE117451)
- MIGHTY MAX BATTERY 12V 2AMP CHARGER MAINTAINER for 12V 10AH Razor Bella Scooter Battery (MAX3497434)
- MIGHTY MAX BATTERY 12V 4AMP CHARGER-MAINTAINER for MB857-35 -SU AGM 35AH U1 Battery (MAX3514026)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 5Ah SL Waber POWERHOUSE 250 Battery (MAX3512689)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for Deltec 750 12V Battery (MAX3497587)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for Steroid Trail and Game Camera 6V Battery (MAX3497493)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 5Ah Acme Security SDC602 Battery (MAX3512673)
- K2 ENERGY K2C24V2A 24V 2Ah LiFePO4 Smart Charger with Alligator Clips (K2C24V2A03)
- Mighty Max Battery Battery Chargers