Shop All Battery Chargers
Mighty Max Battery
12V Solar Panel Charger for 12V Aequitron 8850 PORTAAVAC Battery
Mfr # MAX3512653
Zoro # G209134213
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3512653
- Zoro # G209134213
- UPC # 730052480481
- Country of Origin Viet Nam
- Category Battery Chargers
Description
Mighty Max 12 Volt Solar Panel Charger with Alligator Clips is specially designed to handle any adventure. Its waterproof, rustproof and dustproof design make it readily available for any storm Mother Nature brings. Protected from the rain, dust, salt air, and solar radiation makes this UV proof polycarbonate case the mightiest solar panel for your camping trips, RV, deer feeder, marine boats and yachts. Recharging and maintaining your rechargeable batteries to keep you on the road or afloat at sea. Mighty Max 12 Volt Solar Panel Charger is equipped with a single crystal high grade solar cell and a durable fiberglass board. Its portable design allows for wall mounting, mounting on the ground, use without stands, and adjustable angles making it light weight, easy to install and completely maintenance-free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Energizer® AAA e NiMH Rechargeable Batteries 4 per Pack (NH12BP-4 / E0917200)
- SABRENT USB 3.2 M.2 PCie NVME SATA Solid State Drive M.2 FF Type-C Tool-Free Enclosure (EC-SNVE)
- COBRA Two Way Radio, FRS/GMRS, 22 Channels (ACXT545)
- ADD-ON Addon 16Gb Ddr3-1600Mhz 204-Pin Sodimm (AA160D3SL/16GKIT)
- MIGHTY MAX BATTERY 24V 5A EVA Medical Universal Scooter Power Wheelchair Battery Charger (MAX3496827)
- MIGHTY MAX BATTERY 24 Volt 8 Amp Charger For BATC8, 4C24080A, C12-005-00800 (MAX3496987)
- MIGHTY MAX BATTERY 12V 4AMP CHARGER MAINTAINER for 12V 35AH Invacare DART Battery (MAX3513924)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 6V 4.5AH Exit Sign Battery (MAX3497486)
- MIGHTY MAX BATTERY 24V 5A Jet Jazzy Power Chair Scooter Heavy Duty Battery Charger (MAX3496964)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 7Ah PX12072 Battery (MAX3512793)
- SCHUMACHER ELECTRIC 2, 20 & 80A 12V Battery Charger Doe (SC335038)
- Mighty Max Battery Battery Chargers