Shop All Battery Chargers
Mighty Max Battery
12V Solar Panel Charger for 12V 8Ah Sea-doo SEASCOOTER STD Battery
Mfr # MAX3512802
Zoro # G209134237
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # MAX3512802
- Zoro # G209134237
- UPC # 730052480689
- Country of Origin Viet Nam
- Category Battery Chargers
Description
Mighty Max 12 Volt Solar Panel Charger with Alligator Clips is specially designed to handle any adventure. Its waterproof, rustproof and dustproof design make it readily available for any storm Mother Nature brings. Protected from the rain, dust, salt air, and solar radiation makes this UV proof polycarbonate case the mightiest solar panel for your camping trips, RV, deer feeder, marine boats and yachts. Recharging and maintaining your rechargeable batteries to keep you on the road or afloat at sea. Mighty Max 12 Volt Solar Panel Charger is equipped with a single crystal high grade solar cell and a durable fiberglass board. Its portable design allows for wall mounting, mounting on the ground, use without stands, and adjustable angles making it light weight, easy to install and completely maintenance-free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Network Hubs, FP TJ 4HOLE SG PC FG WHT (40300546)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG5 393 LR48 (EB-L754)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Yuasa Enersys NP4-6 + 6V Charger (ML4-6CHRGR315)
- ILC Replacement for Enersys 0800-0004 Battery (0800-0004 BATTERY ENERSYS)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 7Ah Merich 400 Battery (MAX3512757)
- MIGHTY MAX BATTERY 12V Solar Charger for 12V Digital Security Power864 Option 2 Battery (MAX3512829)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 5Ah SL Waber POWERHOUSE 250 Battery (MAX3512689)
- MIGHTY MAX BATTERY 24V 2Amp Scooter Battery Charger for Go-Go Sport S73/S74 (MAX3497086)
- MIGHTY MAX BATTERY 12V 2A CHARGER MAINTAINER compatible with 12V 7AH Panasonic LC-R127R2P1 (MAX3497217)
- MIGHTY MAX BATTERY 24 Volt 8 Amp Charger For MK Electric Mobility Scooter, Wheelchair (MAX3496975)
- K2 ENERGY K2C24V2A 24V 2Ah LiFePO4 Smart Charger with Ring Terminals (K2C24V2A04)
- Mighty Max Battery Battery Chargers