Shop All Battery Chargers
Mighty Max Battery
12V Solar Panel Charger for 12V 8Ah Deltec PRM450 UPS Battery
Mfr # MAX3512813
Zoro # G709134140
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # MAX3512813
- Zoro # G709134140
- UPC # 730052480450
- Country of Origin Viet Nam
- Category Battery Chargers
Description
Mighty Max 12 Volt Solar Panel Charger with Alligator Clips is specially designed to handle any adventure. Its waterproof, rustproof and dustproof design make it readily available for any storm Mother Nature brings. Protected from the rain, dust, salt air, and solar radiation makes this UV proof polycarbonate case the mightiest solar panel for your camping trips, RV, deer feeder, marine boats and yachts. Recharging and maintaining your rechargeable batteries to keep you on the road or afloat at sea. Mighty Max 12 Volt Solar Panel Charger is equipped with a single crystal high grade solar cell and a durable fiberglass board. Its portable design allows for wall mounting, mounting on the ground, use without stands, and adjustable angles making it light weight, easy to install and completely maintenance-free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENWOOD Noise Reducing Headset, Over the Head (KHS-10D-OH)
- SAMSONITE Classic Business 2.0 Carrying Case (Briefcase) for 17" Notebook - Black (SML1412721041)
- VIEWERA ViewEra V172SV2 17 in. LCD & LED Video Monitor; Black (V172SV2)
- TRIPLETT USB Tester and Data Masker, 2.7 oz (USB-BUG)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 12V 2.2Ah Clary NP1.9-12 SLA Battery (MAX3497543)
- MIGHTY MAX BATTERY 24V 5Amp Merits P31311 Cypress Power Chair 3 Stage XLR Charger (MAX3496901)
- MIGHTY MAX BATTERY 24 Volt 2A 3 Stage Automatic Charger/Maintainer 24BC2000TU-1 - 71703 (MAX3497078)
- MIGHTY MAX BATTERY 12V 4AMP CHARGER MAINTAINER for 12AH APC BACKUPS 650M Battery (MAX3514098)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for Steroid Trail and Game Camera 6V Battery (MAX3497493)
- MIGHTY MAX BATTERY 24V 5A Merits Power Wheelchair Smart Battery Charger (MAX3496942)
- ENERGIZER Battery Charger 2Aa/Aaa (CHVCWB-2)
- Mighty Max Battery Battery Chargers