Shop All Battery Chargers
Mighty Max Battery
12V Solar Panel Charger for 12V 7Ah UltraTech UT1270 Battery
Mfr # MAX3512726
Zoro # G109134269
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # MAX3512726
- Zoro # G109134269
- UPC # 730052477870
- Country of Origin Viet Nam
- Category Battery Chargers
Description
Mighty Max 12 Volt Solar Panel Charger with Alligator Clips is specially designed to handle any adventure. Its waterproof, rustproof and dustproof design make it readily available for any storm Mother Nature brings. Protected from the rain, dust, salt air, and solar radiation makes this UV proof polycarbonate case the mightiest solar panel for your camping trips, RV, deer feeder, marine boats and yachts. Recharging and maintaining your rechargeable batteries to keep you on the road or afloat at sea. Mighty Max 12 Volt Solar Panel Charger is equipped with a single crystal high grade solar cell and a durable fiberglass board. Its portable design allows for wall mounting, mounting on the ground, use without stands, and adjustable angles making it light weight, easy to install and completely maintenance-free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Port Saver, M HDMI to F HDMI, 90 Deg Vert (4859)
- 3M PELTOR Headset Batt Charge, Cable Lite-Com, BRS (FR09)
- DURACELL CopperTop Alkaline Battery (MN908)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for HKbil 6FM7.0 (ML7-1219111806)
- MIGHTY MAX BATTERY 12V 4AMP CHARGER MAINTAINER for 12V 35AH EVH12390 SLA Battery (MAX3513975)
- MIGHTY MAX BATTERY 100 Watt 12 Volt Waterproof Polycrystalline Solar Panel Charger (MAX3526128)
- MIGHTY MAX BATTERY 24 Volt 8 Amp Charger For Invacare Pronto M91 with SureStep (MAX3497016)
- MIGHTY MAX BATTERY ML-AC612 SLA Battery Charger 6V/12V With Alligator Clips (MAX3497473)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for APC BackUPS Office 350 12V 5Ah Battery (MAX3497580)
- MIGHTY MAX BATTERY 24V 5Amp Merits P31311 Cypress Power Chair 3 Stage XLR Charger (MAX3496901)
- MIGHTY MAX BATTERY 12V 4AMP CHARGER MAINTAINER for 12V Peg Perego DMU12-12 Battery (MAX3513788)
- Mighty Max Battery Battery Chargers