Shop All Battery Chargers
Mighty Max Battery
12V Solar Panel Charger for 12V 7Ah GTO SW2000XL Battery
Mfr # MAX3512734
Zoro # G209134152
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # MAX3512734
- Zoro # G209134152
- UPC # 730052484892
- Country of Origin Viet Nam
- Category Battery Chargers
Description
Mighty Max 12 Volt Solar Panel Charger with Alligator Clips is specially designed to handle any adventure. Its waterproof, rustproof and dustproof design make it readily available for any storm Mother Nature brings. Protected from the rain, dust, salt air, and solar radiation makes this UV proof polycarbonate case the mightiest solar panel for your camping trips, RV, deer feeder, marine boats and yachts. Recharging and maintaining your rechargeable batteries to keep you on the road or afloat at sea. Mighty Max 12 Volt Solar Panel Charger is equipped with a single crystal high grade solar cell and a durable fiberglass board. Its portable design allows for wall mounting, mounting on the ground, use without stands, and adjustable angles making it light weight, easy to install and completely maintenance-free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Select USB 3.0 Type-A to Type-A Cable_ 3ft_ Black (38597)
- BATTERYJACK BatteryJack PS6-9-04 High Capacity Replacement 6 V 9Ah Battery for Kids Ride On Power Car Wheels (PS6-9-04)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Kung Long WP1236W (ML9-12241448)
- DELTON K130 Wireless Computer Headset Bluetooth Earpiece with Noise Canceling Microphone and Case (DBHK130)
- MIGHTY MAX BATTERY 12V 2AMP CHARGER MAINTAINER for 12V 5A Exide POWERWARE 1000K Battery (MAX3497147)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 6V 7AH Technacell EP665 Battery (MAX3497496)
- MIGHTY MAX BATTERY 12V 4AMP CHARGER MAINTAINER for 12V 35AH EVH12390 SLA Battery (MAX3513975)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for Trailer Break Away Kit 12V 5Ah Battery (MAX3497574)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 8Ah Big Game Feeder Battery (MAX3512804)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 5Ah SL Waber POWERHOUSE 250 Battery (MAX3512689)
- KWIKBOOST Cell Phone Chgng Station, 9in.H x 18in.W (KB99033)
- Mighty Max Battery Battery Chargers