Shop All Battery Chargers
Mighty Max Battery
12V Solar Panel Charger for 12V 7Ah Emerson AU1500RE Battery
Mfr # MAX3512796
Zoro # G009134321
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # MAX3512796
- Zoro # G009134321
- UPC # 730052482379
- Country of Origin Viet Nam
- Category Battery Chargers
Description
Mighty Max 12 Volt Solar Panel Charger with Alligator Clips is specially designed to handle any adventure. Its waterproof, rustproof and dustproof design make it readily available for any storm Mother Nature brings. Protected from the rain, dust, salt air, and solar radiation makes this UV proof polycarbonate case the mightiest solar panel for your camping trips, RV, deer feeder, marine boats and yachts. Recharging and maintaining your rechargeable batteries to keep you on the road or afloat at sea. Mighty Max 12 Volt Solar Panel Charger is equipped with a single crystal high grade solar cell and a durable fiberglass board. Its portable design allows for wall mounting, mounting on the ground, use without stands, and adjustable angles making it light weight, easy to install and completely maintenance-free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Earpiece, Polycarbonate/Metal (PMLN6130A)
- ORING NETWORKING Industrial 2-port High Power PoE Injector (Gigabit) with -24V input (INJ-102GT-24V)
- MIGHTY MAX BATTERY ML-AC612 SLA Battery Charger 6V/12V With Alligator Clips (MAX3497473)
- IBM STORAGE MEDIA Tape, Lto, Ultrium-5, 1.5Tb/3.0Tb (46X1290)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 3.4Ah Toy Car Play Mobile Battery (MAX3512650)
- MIGHTY MAX BATTERY 24V 2Ah Sealed Lead Acid Battery Charger 3 Stage w/ LED Display (MAX3497077)
- MIGHTY MAX BATTERY 24V 5Amp Merits P31311 Cypress Power Chair 3 Stage XLR Charger (MAX3496901)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Battery Charger for 6V ADT Security 4520610 Battery (MAX3497539)
- MIGHTY MAX BATTERY 12V 4AMP CHARGER / MAINTAINER for 12V Drive Medical Phoenix Battery (MAX3513782)
- MIGHTY MAX BATTERY 24V 2Amp Charger for CURRIE E-RIDE 16 FOLDING BIKE AUTOMATIC XLR PLUG (MAX3497088)
- SENIX 20 Volt Max* Lithium-ion Battery Charger (CHX2)
- Mighty Max Battery Battery Chargers