Shop All Battery Chargers
Mighty Max Battery
12V Solar Panel Charger for 12V 7Ah EFI LanGuard 675 Battery
Mfr # MAX3512751
Zoro # G309134137
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # MAX3512751
- Zoro # G309134137
- UPC # 730052479102
- Country of Origin Viet Nam
- Category Battery Chargers
Description
Mighty Max 12 Volt Solar Panel Charger with Alligator Clips is specially designed to handle any adventure. Its waterproof, rustproof and dustproof design make it readily available for any storm Mother Nature brings. Protected from the rain, dust, salt air, and solar radiation makes this UV proof polycarbonate case the mightiest solar panel for your camping trips, RV, deer feeder, marine boats and yachts. Recharging and maintaining your rechargeable batteries to keep you on the road or afloat at sea. Mighty Max 12 Volt Solar Panel Charger is equipped with a single crystal high grade solar cell and a durable fiberglass board. Its portable design allows for wall mounting, mounting on the ground, use without stands, and adjustable angles making it light weight, easy to install and completely maintenance-free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Batteries AND Light Bulbs Cam10720 (CAM10720 BATTERIES AND LIGHT BULBS)
- SQUIDS BY ERGODYNE 5544 S Black Phone Style Scanner Holster with Belt Clip (5544S)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery for Kawasaki ER650C ER-6N 2009-2012 (YTX12-BSGEL192)
- MOUNT-IT Single Monitor Desk Mount 13-27" Screens (MI-7C12)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 6V 7AH Tripp Lite BC275 Battery (MAX3497495)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for APC BackUPS Office 350 12V 5Ah Battery (MAX3497580)
- MIGHTY MAX BATTERY 24V 5Amp 3 Stage XLR Charger for Hoveround Forerunner, MPV 4, MPV 5 (MAX3496896)
- MIGHTY MAX BATTERY 24V 2A BATTERY CHARGER FOR XCALIBER ELECTRIC SCOOTER AUTOMATIC 3 STAGE (MAX3497105)
- MIGHTY MAX BATTERY 12V 4AMP CHARGER/MAINTAINER for 12V SOLAR BOOSTER PAC ES500 Battery (MAX3513812)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 6V 4.5Ah Garden Leaf Blower Battery (MAX3497478)
- BOSCH Brushless SDS-plus 18V EC 1 In (GBH18V-26DN)
- Mighty Max Battery Battery Chargers