Shop All Battery Chargers
Mighty Max Battery
12V Solar Panel Charger for 12V 5Ah Ademco PWPS1242 Battery
Mfr # MAX3512682
Zoro # G809134279
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3512682
- Zoro # G809134279
- UPC # 730052479072
- Country of Origin Viet Nam
- Category Battery Chargers
Description
Mighty Max 12 Volt Solar Panel Charger with Alligator Clips is specially designed to handle any adventure. Its waterproof, rustproof and dustproof design make it readily available for any storm Mother Nature brings. Protected from the rain, dust, salt air, and solar radiation makes this UV proof polycarbonate case the mightiest solar panel for your camping trips, RV, deer feeder, marine boats and yachts. Recharging and maintaining your rechargeable batteries to keep you on the road or afloat at sea. Mighty Max 12 Volt Solar Panel Charger is equipped with a single crystal high grade solar cell and a durable fiberglass board. Its portable design allows for wall mounting, mounting on the ground, use without stands, and adjustable angles making it light weight, easy to install and completely maintenance-free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE RCA Cable, RG-59/U, 5 RCA, 1.5 ft. (5355)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Enduring CB22-12, CB-22-12 - 2 Pack (ML22-12GELMP2627)
- CETIS Standard Wall Phone, Black (2554W NOMW (BK))
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 5Ah APC BackUPS Office 350 Battery (MAX3512667)
- MIGHTY MAX BATTERY 12V 4AMP CHARGER / MAINTAINER for 12V Drive Medical Phoenix Battery (MAX3513782)
- MIGHTY MAX BATTERY 24V 5A Merits Power Wheelchair Smart Battery Charger (MAX3496942)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 12V 2.2Ah Clary NP1.9-12 SLA Battery (MAX3497543)
- MIGHTY MAX BATTERY 100W Solar Panel 12V Mono Off Grid Battery Charger for Off-Grid Applications RNG-100D-SS (MAX3990181)
- MIGHTY MAX BATTERY 100 Watt 12 Volt Waterproof Monocrystalline Solar Panel Charger (MAX3526127)
- NITECORE UMS2 Intelligent USB Dual-Slot Superb Battery Charger (UMS2)
- Mighty Max Battery Battery Chargers