Shop All Battery Chargers
Mighty Max Battery
12V Solar Panel Charger for 12V 3.4Ah RBC35 WP3-12 Battery
Mfr # MAX3512643
Zoro # G809134262
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # MAX3512643
- Zoro # G809134262
- UPC # 730052479126
- Country of Origin Viet Nam
- Category Battery Chargers
Description
Mighty Max 12 Volt Solar Panel Charger with Alligator Clips is specially designed to handle any adventure. Its waterproof, rustproof and dustproof design make it readily available for any storm Mother Nature brings. Protected from the rain, dust, salt air, and solar radiation makes this UV proof polycarbonate case the mightiest solar panel for your camping trips, RV, deer feeder, marine boats and yachts. Recharging and maintaining your rechargeable batteries to keep you on the road or afloat at sea. Mighty Max 12 Volt Solar Panel Charger is equipped with a single crystal high grade solar cell and a durable fiberglass board. Its portable design allows for wall mounting, mounting on the ground, use without stands, and adjustable angles making it light weight, easy to install and completely maintenance-free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 6 V, 4.5Ah, UB645, F1 (Faston Tab) Terminal, AGM Type (D5733)
- GARRETT METAL DETECTORS Hand-Held Security Metal Detector (1165900)
- FELLOWES Keyboard Wrist Rest, Black, 18x3" (FEL9252101)
- EXELL BATTERY 5pk Exell 3V Lithium Coin Cell Battery CR2016 Replaces DL2016, ECR2016 (EB-CR2016)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V Kung LONG WP4-12, WP4.5-12 Battery (MAX3512711)
- MIGHTY MAX BATTERY 100 Watt 12 Volt Waterproof Polycrystalline Solar Panel Charger (MAX3526128)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Battery Charger for Mule 6GC-026J SLA Battery (MAX3497521)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V Casil Ca1240 Alarm Control Battery (MAX3512657)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 5Ah Trailer Breakaway Kit Battery (MAX3512663)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 6V 4.5AH Sure Light CA Battery (MAX3497482)
- EVEREADY CHARGER, BATTERY, AA, AAA, 1 HR (EVECH1HRWB4)
- Mighty Max Battery Battery Chargers