Shop All Battery Chargers
Mighty Max Battery
12V Solar Panel Charger for 12V 3.4Ah Long Batteries WP312 Battery
Mfr # MAX3512654
Zoro # G209134183
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # MAX3512654
- Zoro # G209134183
- UPC # 730052488579
- Country of Origin Viet Nam
- Category Battery Chargers
Description
Mighty Max 12 Volt Solar Panel Charger with Alligator Clips is specially designed to handle any adventure. Its waterproof, rustproof and dustproof design make it readily available for any storm Mother Nature brings. Protected from the rain, dust, salt air, and solar radiation makes this UV proof polycarbonate case the mightiest solar panel for your camping trips, RV, deer feeder, marine boats and yachts. Recharging and maintaining your rechargeable batteries to keep you on the road or afloat at sea. Mighty Max 12 Volt Solar Panel Charger is equipped with a single crystal high grade solar cell and a durable fiberglass board. Its portable design allows for wall mounting, mounting on the ground, use without stands, and adjustable angles making it light weight, easy to install and completely maintenance-free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE RJ12 (6P6C) Plug for Solid Round Wire, 100pk (170306)
- VITEK Power Supply, Output 12VDC, VA Rating 48 (VT-1205A-D4K)
- AIPHONE Audio Sub Station, 12VDC (LE-A)
- MIGHTY MAX BATTERY 18 Volt 2 Amp SLA Battery Charger and Maintainer (MAX3816988)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 7Ah General Power GPS5006 Battery (MAX3512753)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Battery Charger for 6V ADT Security 4520610 Battery (MAX3497539)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 5Ah SL Waber POWERHOUSE 250 Battery (MAX3512689)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 7Ah PX12072 Battery (MAX3512793)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for Prescolite ERB0606 6V 7AH Battery (MAX3497499)
- MIGHTY MAX BATTERY 24 Volt 8 Amp Charger For Invacare Pronto M91 with SureStep (MAX3497016)
- XTREME Xtreme XBB80144SPG 10000 mAh Portable QC3.0 Slim Power Bank (XBB80144SPG)
- Mighty Max Battery Battery Chargers