Shop All Battery Chargers
Mighty Max Battery
12V Solar Charger for 12V Craftsman Garage Door Opener 53918 Battery
Mfr # MAX3512670
Zoro # G309134250
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # MAX3512670
- Zoro # G309134250
- UPC # 730052479843
- Country of Origin Viet Nam
- Category Battery Chargers
Description
Mighty Max 12 Volt Solar Panel Charger with Alligator Clips is specially designed to handle any adventure. Its waterproof, rustproof and dustproof design make it readily available for any storm Mother Nature brings. Protected from the rain, dust, salt air, and solar radiation makes this UV proof polycarbonate case the mightiest solar panel for your camping trips, RV, deer feeder, marine boats and yachts. Recharging and maintaining your rechargeable batteries to keep you on the road or afloat at sea. Mighty Max 12 Volt Solar Panel Charger is equipped with a single crystal high grade solar cell and a durable fiberglass board. Its portable design allows for wall mounting, mounting on the ground, use without stands, and adjustable angles making it light weight, easy to install and completely maintenance-free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Wireless Mouse for Life, 2.4 GHz Frequency/30 ft Wireless Range, Left/Right Hand Use, Black (K72392USA)
- MIGHTY MAX BATTERY 6 - Volt 4.5 Ah Rechargeable F1 Terminal Sealed Lead Acid Battery (ML4-6)
- LOWELL Sequencer 4-step (SEQ-4A)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for Centennial CB1280F1 (ML8-1213335393)
- MIGHTY MAX BATTERY 24 Volt 5 Amp Wheelchair Battery Charger (MAX3496820)
- MIGHTY MAX BATTERY 12V 4AMP CHARGER/MAINTAINER for 12V SOLAR BOOSTER PAC ES500 Battery (MAX3513812)
- MIGHTY MAX BATTERY 12V 4AMP CHARGER MAINTAINER for 12V Peg Perego DMU12-12 Battery (MAX3513788)
- MIGHTY MAX BATTERY 12V 4AMP CHARGER MAINTAINER for 12V 35AH EVH12390 SLA Battery (MAX3513975)
- MIGHTY MAX BATTERY 12V 4AMP CHARGER MAINTAINER for 12V 18AH e-Boarder Scooter Battery (MAX3513814)
- MIGHTY MAX BATTERY 24V 5A Battery Charger for Hoveround / Lakematic (MAX3496955)
- MILWAUKEE TOOL M18 18V Ac/Dc Charger (ML48-59-1810)
- Mighty Max Battery Battery Chargers