Shop All Battery Chargers
Mighty Max Battery
12V Solar Charger for 12V 7Ah Best Technologies LI660VA Battery
Mfr # MAX3512747
Zoro # G909134315
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3512747
- Zoro # G909134315
- UPC # 730052481419
- Country of Origin Viet Nam
- Category Battery Chargers
Description
Mighty Max 12 Volt Solar Panel Charger with Alligator Clips is specially designed to handle any adventure. Its waterproof, rustproof and dustproof design make it readily available for any storm Mother Nature brings. Protected from the rain, dust, salt air, and solar radiation makes this UV proof polycarbonate case the mightiest solar panel for your camping trips, RV, deer feeder, marine boats and yachts. Recharging and maintaining your rechargeable batteries to keep you on the road or afloat at sea. Mighty Max 12 Volt Solar Panel Charger is equipped with a single crystal high grade solar cell and a durable fiberglass board. Its portable design allows for wall mounting, mounting on the ground, use without stands, and adjustable angles making it light weight, easy to install and completely maintenance-free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIVEGEARS 10' PS2 Mini Din 6 Cable Male to Male (FI285235)
- TYCON SYSTEMS Weatherproof POE Switch Enclosure (ENC-SW-8x5)
- FLOWLINE USB Hub, 0.72" W (LI99-2001)
- GLOBAL INDUSTRIAL Chromebooks Laptops and iPad Tablets Charging Cabinet, 16-Device Capacity (670051)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 5Ah Trailer Breakaway Kit Battery (MAX3512663)
- MIGHTY MAX BATTERY 24V 2Amp Scooter Battery Charger for Go-Go Sport S73/S74 (MAX3497086)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for Opti Batteries 420E 12V 7Ah Battery (MAX3512763)
- MIGHTY MAX BATTERY 12V 4AMP CHARGER / MAINTAINER for 12V Drive Medical Phoenix Battery (MAX3513782)
- MIGHTY MAX BATTERY 12V 2A CHARGER MAINTAINER for 12V 5A China Storage HR1221WF2 Battery (MAX3497126)
- MIGHTY MAX BATTERY 12V 4AMP CHARGER-MAINTAINER for 12AH Belkin Regulator Pro Net 700 (MAX3514112)
- FEIN Starlock Plus 4 x 4 in. High Speed Steel Saw Blade - 20000 rpm (2498582)
- Mighty Max Battery Battery Chargers