Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V Group 34 Replacement Battery For Pride 600 Xl Vrla Jazzy Scooter
Mfr # ML-GROUP3420
Zoro # G100494560
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.20 in
- Width 9.84 in
- Depth 6.30 in
- Weight 39 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML-GROUP3420
- Zoro # G100494560
- UPC # 730052427417
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.20 in |
Width | 9.84 in |
Depth | 6.30 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 39 lbs |
Amperage | 60 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML-GROUP34 12 Volt 60 AH (Maintenance Free) battery which requires no addition of water during the life of the battery. The Mighty Max ML-GROUP34 is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML-GROUP34 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Under Desk Keyboard and Mouse Tray (MI-7137)
- MIGHTY MAX BATTERY 12V 8AH Replaces CyberPower Office Power AVR 685AVR - 4 Pack (ML8-12MP4167)
- MIDLAND Biztalk Desktop Charger Base, for BR200 (BDC200)
- FLOWLINE USB Hub, 0.72" W (LI99-2001)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for E-Wheels EW-36 - 4 Pack (ML22-12GELMP4125)
- MIGHTY MAX BATTERY 12V 12AH Compatible Battery for 6-DZM-12 APC Scooter Medical - 2 Pack (ML12-12F2MP23141)
- MIGHTY MAX BATTERY 12V 110AH Battery Replaces ComNet NWKSP1 Solar Off Grid Power System (ML110-1299)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Battery for Electric Mobility Scooters LITTLE RASCAL - 2PK (MAX3437162)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replaces Teledyne 1880005 Emergency Light - 3 Pack (ML4-6MP388997483)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Generac GP7500E (ML9-12NB11)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Replacement Battery for PowerStar YTZ10S (MAX3951426)
- Mighty Max Battery Sealed Lead Acid Batteries