Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V F2 12AH SLA Battery for Schumacher Instant Power Jump Starter
Mfr # ML12-12F22461716158
Zoro # G600505773
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4 in
- Width 5.94 in
- Depth 3.88 in
- Weight 8.38 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML12-12F22461716158
- Zoro # G600505773
- UPC # 785123640493
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4 in |
Width | 5.94 in |
Depth | 3.88 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.38 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-12 12 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM ACCESSORIES Usb Adapter Dual 12V (10908)
- MOTOROLA Microphone, 27" L, Plastic (PMMN4075A)
- MOTOROLA Single Unit Charger Kit, Portable, 2-1/2in (PMLN6394A)
- PKCELL PK Cell NIMHAA2600-4B 1.2V Rechargeable AA Battery with 2600 mAh; Pack of 4 (NIMHAA2600-4B)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH SLA Battery - T3 Terminals - for ZB-12-35 - 2 Pack (ML35-12MP2569104)
- MIGHTY MAX BATTERY YTX14AHL 12V 12Ah Battery for Yamaha 750 XS750 (All) 1977-1979 (YTX14AHL98)
- MIGHTY MAX BATTERY 12V 55Ah Power Boat Pontoon Electric Trolling Motor Deep Cycle Battery (ML55-121911139)
- MIGHTY MAX BATTERY YT12B-4 GEL 12V 10Ah Battery Replacement for Power Max GT12B-4 (YT12B-4GEL47)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for SLAA12-100C/FR Ultra (MAX3958684)
- MIGHTY MAX BATTERY 12V 8AH SLA Replacement for Interstate Battery BSL1075 - 2 Pack (ML8-12MP211613310916)
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for Panasonic LCR6V10ML/2 + 6V Charger (ML12-6F2CHRGR317)
- Mighty Max Battery Sealed Lead Acid Batteries