Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9Ah UPS Battery Replacement for APC BE550G
Mfr # ML9-12101
Zoro # G7560545
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12101
- Zoro # G7560545
- UPC # 785123631712
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C2G Universal 4K Hdmi Adapter Ring (29878)
- TRIPLETT VGA to HDMI Converter (CON-VGA-HDMI)
- COMMSCOPE Replacement for Tessco 888063939174 (888063939174)
- XPOWER Airrow Pro Multipurpose Electric Air Duster, Black (A-2-BLACK)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Douglas Guardian DG6-5F + 6V Charger (ML4-6CHRGR128)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery replaces hr1234w (ML9-1211611118)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Access SLA1115 (ML22-12GEL447)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery compatible with Panasonic LC-RA1212PG1 With 12V 1Amp Charger (MAX3899817)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Cushman Shuttle 2 (ML200-639)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH 130 CCA Battery Replacement for Interstate YB9A-A (YB9A-A41)
- ZORO SELECT Battery, Sealed Lead Acid, 2.3Ah, Faston (5EFF8)
- Mighty Max Battery Sealed Lead Acid Batteries