Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9Ah SLA Replaces CyberPower Intelligent 1350VA UPS
Mfr # ML9-12102518
Zoro # G300507657
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12102518
- Zoro # G300507657
- UPC # 785123633938
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® CooPower CP12-7.0-F2 Sealed Lead Acid - AGM - VRLA Battery (AJC-D7S-J-1-139418)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, Gray (CR6.30.10)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Fiamm 12FGH36, 12 FGH 36 - 4 Pack (ML9-12MP49151129924)
- MONOPRICE Mini DisplayPort 1.2a to 4K@60Hz HDMI Active HDR Adapter_ Black (33127)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Apex APX12180 (ML18-12F269)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Battery Replaces Altered Future Pro 150 (ML7-1219111111891)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Patrol ASLA1005 (ML1.3-12211819)
- MIGHTY MAX BATTERY 12V 9Ah Compatible Battery for RBC17 APC / UPS (ML9-12123)
- MIGHTY MAX BATTERY ML12-12 12V 12AH F2 Replacement for APC BACK-UPS 650 Lead-Acid Battery (ML12-12F2203)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces MarCum Showdown 5.6 Fish Locator (ML9-12102540)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 UPS Battery for Hi Capacity B655 - 3 Pack (ML12-12F2MP3360)
- Mighty Max Battery Sealed Lead Acid Batteries