Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9Ah SLA Replacement Battery for Tripp Lite SMART1000RM2U - 2 Pack
Mfr # ML9-12MP251124741020
Zoro # G300793197
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12MP251124741020
- Zoro # G300793197
- UPC # 29483219471
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH Battery for Hopkins Towing Solutions Breakaway Kit - 4 Pack (ML5-12MP4184322)
- MILWAUKEE TOOL ONE-KEY Bluetooth Tracking Tag (10 pk) (48-21-2310)
- MIDLAND RADIO Table Top Weather Radio, White (WR-120B)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery replaces ep1234w - 2 Pack (ML9-12MP25112426)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for Interstate DCM0035 Wheelchair (ML35-12GEL439)
- MIGHTY MAX BATTERY YTX14AH Battery Replacement for Yuasa YUAM72H4A With 12V 2Amp Charger (MAX3870847)
- MIGHTY MAX BATTERY 12V 22Ah GEL Battery Replaces 20Ah Leoch LP12-20, LP 12-20 (ML22-12GEL94)
- MIGHTY MAX BATTERY 12V 75Ah Battery Replacement for Permobil C500 Stander Wheelchair (MAX3903873)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Vision CP12170 (ML22-12GEL610)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Peak PKC0BJ 450 Amp Jump Starter (ML18-1221141197)
- ILC Replacement for Interstate Sp-30 (SP-30 INTERSTATE)
- Mighty Max Battery Sealed Lead Acid Batteries