Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9Ah SLA Replacement Battery for Sunnyway SW1280-F2
Mfr # ML9-12241429
Zoro # G000513927
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12241429
- Zoro # G000513927
- UPC # 29483153928
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Programming Bundle Flash Drive (XAC4000B)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replacement for Dynalock 5600 Power Supply (ML7-1219111113353)
- ZOELLER DEEP CYCLE BATTERY 75AMP (STB75B)
- PYLE 6.5" Ceiling Coaxial (PDIC60)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement for Vision CP12180 (ML18-12INT295)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery For HONDA VT750C Shadow (98-'00) (YTX14-BS108)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Lawn Boy LT12H Lawn Tractor Mower (ML-U1-CCAHR624)
- MIGHTY MAX BATTERY 12-Volt 55 Ah Rechargeable Sealed Lead Acid Internal Thread Battery (ML55-12INT)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery For Pride Mobility Jazzy Select Elite Power Chair (ML35-124237123)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for CAT CJ3000 2000 Peak Amp - 4 Pack (ML22-12MP4112510811)
- MIGHTY MAX BATTERY ML9-12 - 12 VOLT 9 AH SLA BATTERY - PACK OF 2 (ML9-12MP25112474)
- Mighty Max Battery Sealed Lead Acid Batteries