Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9Ah SLA Replacement Battery for Ritar RT1280-F2 - 2 Pack
Mfr # ML9-12MP25112474912
Zoro # G900795638
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12MP25112474912
- Zoro # G900795638
- UPC # 29483218399
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH SLA Battery for Pride Mobiliity Celebrity X - 2 Pack (ML35-12MP256915516110597)
- AIPHONE Intercom (IE-1GD)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for Universal Power UB1250 (MAX3948880)
- MOTOROLA/ACS Ear PieceMicrophone (HKLN4599)
- MIGHTY MAX BATTERY 12V 3AH Battery For Toro Mower 106-8397 + 12V 1Amp Charger (ML3-12CHCOMBO11)
- MIGHTY MAX BATTERY 12V 18AH GEL Replacement Battery for APC SUA1500X93 SUA750XL (ML18-12GEL33)
- MIGHTY MAX BATTERY 6V 7Ah Battery Replacement for Guardian DG6-7F + 6V Charger (ML7-6CHRGR18985)
- MIGHTY MAX BATTERY YTX12-BS Motorcycle ATV Battery for Yamaha, Triumph, Aprilia (YTX12-BS114)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for Tripp Lite BC750LAN (ML35-12GEL939)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Replacement for Universal Battery UB12180 - 2 Pack (ML18-12MP2)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Adams Rite PS-LR Power Supply - 2 Pack (ML7-12MP236811304682)
- Mighty Max Battery Sealed Lead Acid Batteries