Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9Ah SLA Replacement Battery for NPP HR1234W FR 12V 34W - 6 Pack
Mfr # ML9-12MP61138411949
Zoro # G300793234
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12MP61138411949
- Zoro # G300793234
- UPC # 29483224420
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 6 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHNELL Binocular, 12 x 50 Magnification, Porro Prism, 267 ft Field of View (131250)
- MIGHTY MAX BATTERY 12V 8AH SLA Battery Replacement for Elsar 16244 With 12V 1Amp Charger (MAX3834114)
- VARTA V500HT 1.2V 510mAh NiMH Battery Replaces V600HRT, 55750201501 (V500HT)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Leoch LP6-4.0 - 4 Pack (ML4-6MP48106100446)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Enduring 6-DW-5 - 2 Pack (ML5-12MP2160713124314)
- MIGHTY MAX BATTERY 12V 11.2Ah Battery Replacement for Motosport GTZ14-S (YTZ14S1065)
- MIGHTY MAX BATTERY 12V 12AH Replacement for Kung Long WP12-12 + 12V Charger (ML12-12F2CHRGR31)
- MIGHTY MAX BATTERY 12V 12AH Compatible Battery for 6-DZM-12 APC Scooter Medical - 3 Pack (ML12-12F2MP3370)
- MIGHTY MAX BATTERY 12V 55AH GEL Battery Replacement for SLAA12-55C/FR (ML55-12GEL484)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Generac 7500E (ML9-12NB7)
- MIGHTY MAX BATTERY 12-Volt 12 Ah Rechargeable Sealed Lead Acid (SLA) AGM Battery (ML12-12F2)
- Mighty Max Battery Sealed Lead Acid Batteries