Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9Ah SLA Replacement Battery for Ion Block Rocker IPA76C
Mfr # ML9-12241498
Zoro # G600515000
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12241498
- Zoro # G600515000
- UPC # 29483154611
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATINUM TOOLS Platinum Tools 180 0612 Ez -RJ45 Cat5/5e Plug Connectors - 100 Pieces (180 0612)
- MIGHTY MAX BATTERY 12V 11.2Ah 230 CCA Rechargeable Sealed Lead Acid Power Sport Battery (YTZ14S)
- BATTERY CLERK AJC Duracell SLAA6-12F Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-J-0-182424)
- LENOVO IDEA 15.6 Toploader T210 Grey-ROW, GX40Q17231 (GX40Q17231)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha 450 YFM45FG Grizzly 2007-2014 (YTX20L-BS170)
- MIGHTY MAX BATTERY YTX16-BS Battery Replacement for Suzuki VL1500 Boulevard C90 14-17 (YTX16-BS169)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces Goal Zero Yeti 400 Solar Generator (ML35-12GEL604)
- MIGHTY MAX BATTERY YTX14AH GEL Replaces Polaris 4140006, 4140007 With 12V 2Amp Charger (MAX3871061)
- MIGHTY MAX BATTERY YTX20L-BS Replaces YUAM720BH BTX20L-BS Snowmobile Watercraft Battery (YTX20L-BS13)
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for CTX20L-BS YB16CLB Batteries (YTX20L-BS5)
- MIGHTY MAX BATTERY 12V, 35Ah, BATTERY, MEDICAL RESOURCE ODYSSEY 600,600HC (ML35-12369)
- Mighty Max Battery Sealed Lead Acid Batteries