Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9Ah SLA Replacement Battery for High Temp Razor E300 - 8 Pack
Mfr # ML9-12MP8149123711057
Zoro # G600799981
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12MP8149123711057
- Zoro # G600799981
- UPC # 29483227292
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 8 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QNAP All Nas Models With Pcie Slot (QXG-10G1T)
- ILC Replacement for Garmin 361-00053-04 Battery (361-00053-04 BATTERY GARMIN)
- MIGHTY MAX BATTERY YTX7L-BS Battery for Honda Yamaha Kawasaki Motorcycle ATV Battery (YTX7L-BS89231)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 3ft (2681)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Peak PK12V40 (ML50-126844)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for 6-DGM-12, 6-FM-12 (ML12-12F22780)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6 VOLT 12 AH SLA BATTERY - PACK OF 10 (MAX3931867)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for Long Way LW-6FM10 F2 (ML10-121531892)
- MIGHTY MAX BATTERY 12V 10AH Replaces iZip i-750 36 volt Scooter With 12V 1Amp Charger (MAX3830965)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery Replaces MBTX12U, HTX12-BS, ETX12-BS (YTX12-BS263)
- MIGHTY MAX BATTERY YTX12-BS Motorcycle ATV Battery for Dune Buggy GTS150 (YTX12-BS117)
- Mighty Max Battery Sealed Lead Acid Batteries