Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9Ah SLA Replacement Battery for High Temp Razor E300 - 6 Pack
Mfr # ML9-12MP611384111033
Zoro # G600795501
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12MP611384111033
- Zoro # G600795501
- UPC # 29483225298
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 6 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERSYS/HAWKER Battery 6 Volt Lead Acid EnerSys/Hawker Emergency Lighting Battery (0819-0012)
- SCHUMACHER ELECTRIC Battery Charger Engine Start 15035155 Amp (SCUSC1437)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR022-006-RA)
- DETEX Stand Alone Surface Mount Alarm, Propped Alarm, Black (EAX-300 BLACK)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Firstpower LFP6200 (ML200-631)
- MIGHTY MAX BATTERY 12V 18AH SLA Compatible for APC RBC55 Smart-UPS SU2200BX120 - 4 Pack (ML18-12MP4167337333)
- MIGHTY MAX BATTERY YTX20L-BS GEL 12V 18AH Battery for Harley 1100cc VF1100S V65 84-85 (YTX20L-BSGEL97)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for CyberPower RB1290 UPS - 2 Pack (ML9-12MP25112474455)
- MIGHTY MAX BATTERY 12V 10AH Battery for Tonka 12V Dump Truck Model 8801-96 + 12V Charger (ML10-12CHRGR74)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replaces Liftmaster Mega Arm Barrier Gate - 10 Pack (ML7-12MP10361251275931)
- ENERSYS 12.0V 1200mAh Lead Acid Battery (NP1.2-12)
- Mighty Max Battery Sealed Lead Acid Batteries